Beli control box idec di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IDEC Control Box (Kotak Panel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    IDEC Control Box (Kotak Panel Listrik)
    Deskripsi:
    Unit mounting hole diameter (F mm) : 22.2 (with lock hole processing).
  2. IDEC Push Button Switch XN Series Emergency Stop Φ30 Plastic Bezel Type (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp559.900

    IDEC Push Button Switch XN Series Emergency Stop Φ30 Plastic Bezel Type (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Specification *IP20 specifications*Minimum direct opening force: 80N*Minimum operating distance to direct opening function: 4mm*Maximum operating distance: 4.5mm*Overvoltage category: II*Impulse withstand voltage: 2.5kV*Recommended tightening torque of lock nut: 2N.m
    atribut:
    • Applicable Standard: IEC60947-5-1,EN60947-5-1,IEC60947-5-5, EN60947-5-5,JIS C8201-5-1,UL508,UL991,NFPA79CSA C22.2 No.14,GB/T14048.5
    • Contact Material: Gold on silver, crossbar contacts
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Mechanical Durability: 250,000 times or more
    • Rated Insulation Voltage (V): 250
    • Short Circuit Protection Device: 250V/10A fuse (Type aM IEC60269-1/IEC60269-2)
    • Terminal Shape: M3 screw terminal
    • Type of Operation: Push lock pull or turn reset
  3. IDEC Control Box KGN Series (Kotak Kontrol)
    Mulai

    Rp339.900

    IDEC Control Box KGN Series (Kotak Kontrol)
    atribut:
    • Width (mm): 80
    • Height (mm): 100
    • Depth (mm): 76
    • Operating Ambient Temperature (°C): -25 to 50
    • Rated Insulation Voltage (V) : 600
  4. TSP Screw Fitting Sock Galvanized
    Mulai

    Rp9.900

    TSP Screw Fitting Sock Galvanized
    Deskripsi:
    Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beaded
    atribut:
    • Coating: Galvanized
    • Elongation (%): Min. 10
    • Hardness: Max. 150 HB
    • Hydrostatic Design Test Pressure (bar): 100
    • Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
    • Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
    • Tensile Strength (N/mm²): Min. 350
  5. IDEC Push Button Switch XN Series Emergency Stop (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp569.900

    IDEC Push Button Switch XN Series Emergency Stop (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Specification *Comes with a cover to prevent electric shock*Minimum direct opening force: 80N*Minimum operating distance to direct opening function: 4mm*Maximum operating distance: 4.5mm*Overvoltage category: II*Impulse withstand voltage: 2.5kV*Recommended tightening torque of lock nut: 2N.m
  6. IDEC Diameter 22 XW Series Pushbutton Switch for Emergency Stop (Soldering Terminal / Terminal Type for Printed Circuit Board)
    Mulai

    Rp519.900

    IDEC Diameter 22 XW Series Pushbutton Switch for Emergency Stop (Soldering Terminal / Terminal Type for Printed Circuit Board)
    atribut:
    • Applicable Standard: IEC60947-5-1,EN60947-5-1,IEC60947-5-5,EN60947-5-5,JIS C8201-5-1,UL508,UL991,NFPA79CSA C22.2 No.14,GB14048.5
    • Contact Material: Gold on silver, crossbar contacts
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Mechanical Durability: 250,000 times or more
    • Pollution Degree (Environment to Use): 3
    • Protection Class: Front panel: IP65, IP67 (IEC 60529)
    • Rated Insulation Voltage (V): 300
    • Short Circuit Protection Device: 250V/10A fuse (Type aM IEC60269-1/IEC60269-2)
    • Specification: *Minimum direct opening force: 80N*Minimum operating distance to direct opening function: 4mm*Maximum operating distance: 4.5mm*Overvoltage category: II*Impulse withstand voltage: 2.5kV*Recommended tightening torque of lock nut: 2N.m
    • Storage Temperature (°C): -45 to 80 (but do not freeze)
    • Type of Operation: Push lock pull or turn reset
  7. IDEC Push Button Switch Emergency Stop XW Series (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp499.900

    IDEC Push Button Switch Emergency Stop XW Series (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Specification *Comes with a cover to prevent electric shock*Minimum direct opening force: 80N*Minimum operating distance to direct opening function: 4mm*Maximum operating distance: 4.5mm*Overvoltage category: II*Impulse withstand voltage: 2.5kV*Recommended tightening torque of lock nut: 2N.m
    atribut:
    • Applicable Standard: IEC60947-5-1,EN60947-5-1,IEC60947-5-5,EN60947-5-5,JIS C8201-5-1,UL508,UL991,NFPA79CSA C22.2 No.14,GB14048.5
    • Contact Material: Gold on silver, crossbar contacts
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Mechanical Durability: 250,000 times or more
    • Pollution Degree (Environment to Use): 3
    • Short Circuit Protection Device: 250V/10A fuse (Type aM IEC60269-1/IEC60269-2)
    • Storage Temperature (°C): -45 to 80 (but do not freeze)
    • Type of Operation: Push lock pull or turn reset
  8. IDEC Push Button Switch XN Series Emergency Stop Φ30 Flash Bezel Type (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp729.900

    IDEC Push Button Switch XN Series Emergency Stop Φ30 Flash Bezel Type (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Specification *Comes with a cover to prevent electric shock*Minimum direct opening force: 80N*Minimum operating distance to direct opening function: 4mm*Maximum operating distance: 4.5mm*Overvoltage category: II*Impulse withstand voltage: 2.5kV*Recommended tightening torque of lock nut: 2N.m
    atribut:
    • Applicable Standard: IEC60947-5-1,EN60947-5-1,IEC60947-5-5, EN60947-5-5,JIS C8201-5-1,UL508,UL991,NFPA79CSA C22.2 No.14,GB/T14048.5
    • Contact Material: Gold on silver, crossbar contacts
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Mechanical Durability: 250,000 times or more
    • Pollution Degree (Environment to Use): 3
    • Rated Insulation Voltage (V): 250
    • Short Circuit Protection Device: 250V/10A fuse (Type aM IEC60269-1/IEC60269-2)
    • Terminal Shape: M3 screw terminal
    • Type of Operation: Push lock pull or turn reset
  9. IDEC Diameter 22 XW Series SEMI Emergency Shutoff (EMO) Switch
    Mulai

    Rp619.900

    IDEC Diameter 22 XW Series SEMI Emergency Shutoff (EMO) Switch
    Deskripsi:
    *IP20 specifications*For SEMI emergency shutoff*Minimum direct opening force: 80N*Minimum operating distance to direct opening function: 4mm*Maximum operating distance: 4.5mm*Overvoltage category: II*Impulse withstand voltage: 2.5kV*Recommended tightening torque of lock nut: 2N.m
    atribut:
    • Applicable Standard: IEC60947-5-1,EN60947-5-1,IEC60947-5-5,EN60947-5-5,JIS C8201-5-1,UL508,UL991,NFPA79CSA C22.2 No.14,GB14048.5
    • Button Color: Bright red
    • Contact Material: Gold on silver, crossbar contacts
    • Electrical Durability: 100,000 times or more
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Mechanical Durability: 250,000 times or more
    • Pollution Degree (Environment to Use): 3
    • Rated Insulation Voltage (V): 250
    • Short Circuit Protection Device: 250V/10A fuse (Type aM IEC60269-1/IEC60269-2)
    • Storage Temperature (°C): -45 to 80 (but do not freeze)
    • Terminal Shape: Screw terminal
    • Type: Non-illuminated type
    • Type of Operation: Push lock pull or turn reset
  10. IDEC Push Button Switch for Emergency Stop Diameter 22mm Screw Terminal Type (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp489.900

    IDEC Push Button Switch for Emergency Stop Diameter 22mm Screw Terminal Type (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    *Comes with a cover to prevent electric shock*Minimum direct opening force: 80N*Minimum operating distance to direct opening function: 4mm*Maximum operating distance: 4.5mm*Overvoltage category: II*Impulse withstand voltage: 2.5kV*Recommended tightening torque of lock nut: 2N.m
    atribut:
    • Applicable Standard: IEC60947-5-1,EN60947-5-1,IEC60947-5-5,EN60947-5-5,JIS C8201-5-1,UL508,UL991,NFPA79CSA C22.2 No.14,GB14048.5
    • Contact Material: Gold on silver, crossbar contacts
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Mechanical Durability: 250,000 times or more
    • Pollution Degree (Environment to Use): 3
    • Rated Insulation Voltage (V): 250
    • Short Circuit Protection Device: 250V/10A fuse (Type aM IEC60269-1/IEC60269-2)
    • Storage Temperature (°C): -45 to 80 (but do not freeze)
    • Terminal Shape: Screw terminal
  11. IDEC Emergency Button XW1E Series
    Mulai

    Rp1.899.900

    IDEC Emergency Button XW1E Series
    Deskripsi:
    Idec Emergency Stop Push ButtonsIdec XW series emergency stop push buttons have a red round head with a diameter of 40 mm. The housing is made from plastic. The safe break action of the switch ensures that all NC contacts are open when the contact blocks are separated. These emergency stop switches have the unique feature that the switch can be reset using either a push-turn or push-pull reset method. The push button has a contact current rating of 5 A and a voltage rating of 250 V.
    atribut:
    • AS ONE Part Number: 65-7842-58
    • Specification: *Series: XW1E*Cutout diameter: 22mm*Push button shape: Round*Color: Red*Contact configuration: 4NC*Height: 38.6mm*Depth: 80.7mm*Illumination: None*Mounting type: Panel mount*IP protection rating: IP65*Push button material: Plastic*Code number: 833-7026
  12. IDEC Selector Switch Φ30 TWN Series (Saklar Selektor)
    Mulai

    Rp219.900

    IDEC Selector Switch Φ30 TWN Series (Saklar Selektor)
    atribut:
    • Handle Color: Black
    • Insulation Resistance (MΩ): 100 or more (DC500V mega)
    • Protection Class: IP65
    • Rated Insulation Voltage (V): 600
    • Storage Temperature (°C): -40 to 80 (no icing)
    • Terminal Shape: M3.5 screw terminal
    • Vibration Resistance (Destruction): 30Hz, 1.5mm single amplitude
    • Vibration Resistance (Malfunction): 5-55Hz, single amplitude 0.5mm
  13. IDEC Pilot Lamp Round LED Ø30mm Zinc Die-Cast Series (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp319.900

    IDEC Pilot Lamp Round LED Ø30mm Zinc Die-Cast Series (Lampu Pilot/Lampu Indikator)
    atribut:
    • Bulb Plug Type: BA9S
    • Contact Material: Silver
    • Insulation Resistance (MΩ): 100 or more (DC500V mega)
    • Operation Mechanism: Round type
    • Protection Class: IP65
    • Rated Insulation Voltage (V): 600
    • Storage Temperature (°C): -40 to 80 (no icing)
    • Type of Illumination: LED
    • Vibration Resistance (Destruction): 30Hz, 1.5mm single amplitude
    • Vibration Resistance (Malfunction): 5-55Hz, single amplitude 0.5mm
  14. IDEC Actuator (Kunci Interlock)
    Mulai

    Rp90.900

    IDEC Actuator (Kunci Interlock)
    atribut:
    • Protection Class: IP67
  15. TSP Screw Fitting Double Nipple Galvanized
    Mulai

    Rp10.900

    TSP Screw Fitting Double Nipple Galvanized
    Deskripsi:
    Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beaded
    atribut:
    • Coating: Galvanized
    • Elongation (%): Min. 10
    • Hardness: Max. 150 HB
    • Hydrostatic Design Test Pressure (bar): 100
    • Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
    • Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
    • Tensile Strength (N/mm²): Min. 350
  16. G Iron Pipe Fittings Sock
    Mulai

    Rp8.900

    G Iron Pipe Fittings Sock
    atribut:
    • Material: Iron
Daftar Harga control box idec Terbaru October 2026
IDEC Control Box (Kotak Panel Listrik)Rp249.900
IDEC AGS type control boxRp3.499.900
IDEC Push Button Switch XN Series Emergency Stop Φ30 Plastic Bezel Type (Saklar Tombol/Saklar Tekan)Rp559.900
IDEC Control Box KGN Series (Kotak Kontrol)Rp339.900
TSP Screw Fitting Sock GalvanizedRp9.900
IDEC Push Button Switch XN Series Emergency Stop (Saklar Tombol/Saklar Tekan)Rp569.900
IDEC Diameter 22 XW Series Pushbutton Switch for Emergency Stop (Soldering Terminal / Terminal Type for Printed Circuit Board)Rp519.900
IDEC Push Button Switch Emergency Stop XW Series (Saklar Tombol/Saklar Tekan)Rp499.900
IDEC Push Button Switch XN Series Emergency Stop Φ30 Flash Bezel Type (Saklar Tombol/Saklar Tekan)Rp729.900
IDEC Terminal Block Black (Terminal Panel Listrik)Rp8.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)